Overview
Mfr description
CDJ2B10-30Z-A-XB9 CYLINDER, AIR
- XB9 low speed cylinder (10 to 50 mm/sec)
- XB13 low speed cylinder (10 to 50 mm/sec) (6mm bore only)
- XC8 extend stroke adjustable (10 and 16mm bore only)
- XC9 retract stroke adjustable (10 and 16mm bore only)
- XC10 Dual stroke double rod (4 position) (10 and 16mm bore only)
- XC11 Dual stroke single rod (3 position) 10 and 16mm bore only
- Mounting types added: Double foot, Head Flange, Double-side Bossed
- High rod end deflection accuracy
Specifications
- SeriesCJ2-Z
- Bore Diameter10 mm
- Country of OriginJP
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data