Motion
CDG5FN63SR-200

SMC CORP OF AMERICA
CDG5FN63SR-200

CG5 CDG5FN63SR-200 with 63 mm Bore Size
Mi Item #09936412
MFR #CDG5FN63SR-200
Price$288.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5FN63SR-200

CG5 CDG5FN63SR-200 with 63 mm Bore Size
Mi Item #09936412
MFR #CDG5FN63SR-200

Mfr description
CDG5FN63SR-200 CG5, STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.90/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Mounting Type
    Rod Side Flange Type
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)