Motion
CDG5BA40TNSV-125-X165US

SMC CORP OF AMERICA
CDG5BA40TNSV-125-X165US

CG5 CDG5BA40TNSV-125-X165US with 40 mm Bore Size
MI ITEM #09936585
MFR #CDG5BA40TNSV-125-X165US
Price$181.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BA40TNSV-125-X165US

CG5 CDG5BA40TNSV-125-X165US with 40 mm Bore Size
MI ITEM #09936585
MFR #CDG5BA40TNSV-125-X165US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.20/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Basic Type
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Overview

Mfr description
CDG5BA40TNSV-125-X165US CG5, STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought