Motion
CDG5GA100TNSR-250

SMC CORP OF AMERICA
CDG5GA100TNSR-250

CG5 CDG5GA100TNSR-250 with 100 mm Bore Size
Mi Item #09936615
MFR #CDG5GA100TNSR-250
Price$535.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5GA100TNSR-250

CG5 CDG5GA100TNSR-250 with 100 mm Bore Size
Mi Item #09936615
MFR #CDG5GA100TNSR-250

Mfr description
CDG5GA100TNSR-250 CG5, STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.40/each

Specifications

Dimensions

  • Bore Diameter
    100 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Head Side Flange Type
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)