Motion
CDG5EN80TNSV-150

SMC CORP OF AMERICA
CDG5EN80TNSV-150

CDG5EN80TNSV-150 CG5, STAINLESS STEEL
MI ITEM #09937310
MFR #CDG5EN80TNSV-150
List Price$392.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EN80TNSV-150

CDG5EN80TNSV-150 CG5, STAINLESS STEEL
MI ITEM #09937310
MFR #CDG5EN80TNSV-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$392.75/each for your price

Overview

Mfr description
CDG5EN80TNSV-150 CG5, STAINLESS STEEL

Specifications

  • Series
    CG5
  • Bore Diameter
    80 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Mounting Type
    Clevis Integrated Type
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text