Motion
CDJ2B16-100Z-M9BAS-B-XC22

SMC CORP OF AMERICA
CDJ2B16-100Z-M9BAS-B-XC22

Cylinderinder, Air
MI ITEM #09937376
MFR #CDJ2B16-100Z-M9BAS-B-XC22
List Price$96.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2B16-100Z-M9BAS-B-XC22

Cylinderinder, Air
MI ITEM #09937376
MFR #CDJ2B16-100Z-M9BAS-B-XC22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.97/each for your price

Overview

Mfr description
CDJ2B16-100Z-M9BAS-B-XC22 CYLINDER, AIR
  • XC22 (FKM seals)
  • XC85 (Food processing grease)
  • X446 (PTFE grease)
  • Bores sizes (mm): 10, 16
  • Easy fine adjustments of auto switch position
  • Mounting types added: Double foot, Head Flange, Double-side Bossed

Specifications

  • Series
    CJ2-Z
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text