Motion
CDG5LA25SR-50-G5BASAPC

SMC CORP OF AMERICA
CDG5LA25SR-50-G5BASAPC

CG5 CDG5LA25SR-50-G5BASAPC with 25 mm Bore Size
MI ITEM #09937395
MFR #CDG5LA25SR-50-G5BASAPC
List Price$242.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5LA25SR-50-G5BASAPC

CG5 CDG5LA25SR-50-G5BASAPC with 25 mm Bore Size
MI ITEM #09937395
MFR #CDG5LA25SR-50-G5BASAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.75/each for your price

Overview

Mfr description
CDG5LA25SR-50-G5BASAPC CG5, STAINLESS

Specifications

  • Series
    CG5
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Mounting Type
    Axial Foot Type
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought