Motion
CDG5BA50TNSV-50

SMC CORP OF AMERICA
CDG5BA50TNSV-50

CG5 CDG5BA50TNSV-50 with 50 mm Bore Size
MI ITEM #09937422
MFR #CDG5BA50TNSV-50
Price$226.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BA50TNSV-50

CG5 CDG5BA50TNSV-50 with 50 mm Bore Size
MI ITEM #09937422
MFR #CDG5BA50TNSV-50

Mfr description
CDG5BA50TNSV-50 CG5, STAINLESS STEEL
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.70/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Basic Type
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)