Overview
Mfr description
CDG5BA63TFSV-300 CG5, STAINLESS STEEL
Specifications
- SeriesCG5
- Bore Diameter63 mm
- Country of OriginJP
- Stroke
- Cushion TypeAir Cushion
- MagnetBuilt-in
- Port Thread StandardRc
- Mounting TypeBasic Type
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data