Motion
CDJ2D16-30Z-A93VLS-B-XC3BA

SMC CORP OF AMERICA
CDJ2D16-30Z-A93VLS-B-XC3BA

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #09937892
MFR #CDJ2D16-30Z-A93VLS-B-XC3BA
Price$67.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2D16-30Z-A93VLS-B-XC3BA

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #09937892
MFR #CDJ2D16-30Z-A93VLS-B-XC3BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.33/each

Specifications

Dimensions

  • Bore Diameter
    16 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Double clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CDJ2D16-30Z-A93VLS-B-XC3BA CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought