Specifications
Dimensions
- Bore Diameter63 mm
Details
- Country of OriginUS
- Cushion TypeAir Cushion
- MagnetBuilt-in
- Mounting TypeAxial Foot Type
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
Overview
Mfr description
CDG5LA63TNSR-400-X165US CG5, STAINLESS
- Double acting, single rod CG5-S cylinder
- All stainless steel external parts
- Special scraper prevents water from entering cylinder
- Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
- Auto switch capable