Specifications
Dimensions
- Bore Diameter63 mm
Details
- Country of OriginUS
- Cushion TypeAir Cushion
- MagnetBuilt-in
- Mounting TypeAxial Foot Type
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
Overview
Mfr description
CDG5LA63TNSR-500-X6011 CG5, STAINLESS
- NFPA mounting interchangeable, all SUS air cylinder
- 5 bore sizes
- 9 NFPA mounting options
- NBR or FKM seal material
- Auto switch capable