Overview
Mfr description
CDJ2D16-30Z-W-B-XC3BB CYLINDER, AIR
- XC3(A, B, C, D) to specify port location
- XC51 (Hose nipple option)
- Bore sizes 6mm, 10mm, 16mm
- Easy fine adjustments of auto switch position
- Mounting types added: Double foot, Head Flange, Double-side Bossed
- Rod end deflection accuracy improved
Specifications
- SeriesCJ2-Z
- Bore Diameter16 mm
- Country of OriginUS
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeDouble clevis
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data