Overview
Mfr description
CDJ2B16-175Z-B-XC22 CYLINDER, AIR
- XC22 (FKM seals)
- XC85 (Food processing grease)
- X446 (PTFE grease)
- Bores sizes (mm): 10, 16
- Easy fine adjustments of auto switch position
- Mounting types added: Double foot, Head Flange, Double-side Bossed
Specifications
- SeriesCJ2-Z
- Bore Diameter16 mm
- Country of OriginUS
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data