Overview
Mfr description
CDG5LA80TNSV-25 CG5, STAINLESS STEEL
Specifications
- SeriesCG5
- Bore Diameter80 mm
- Country of OriginUS
- Cushion TypeAir Cushion
- MagnetBuilt-in
- Port Thread StandardNPT
- Mounting TypeAxial Foot Type
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data