Motion
CDG5BA80SR-50-G5BALS

SMC CORP OF AMERICA
CDG5BA80SR-50-G5BALS

CG5 CDG5BA80SR-50-G5BALS with 80 mm Bore Size
Mi Item #09938193
MFR #CDG5BA80SR-50-G5BALS
Price$339.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BA80SR-50-G5BALS

CG5 CDG5BA80SR-50-G5BALS with 80 mm Bore Size
Mi Item #09938193
MFR #CDG5BA80SR-50-G5BALS

Mfr description
CDG5BA80SR-50-G5BALS CG5, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.00/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Basic Type
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)