Specifications
Dimensions
- Bore Diameter25 mm
Details
- Country of OriginUS
- Cushion TypeRubber Bumper
- MagnetBuilt-in
- Mounting TypeAxial Foot Type
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
Overview
Mfr description
CDG5LN25TNSR-100-X165US CG5, STAINLESS