Specifications
Dimensions
- Bore Diameter32 mm
Details
- Country of OriginJP
- Cushion TypeRubber Bumper
- MagnetBuilt-in
- Mounting TypeAxial Foot Type
- Port Thread StandardG
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)