Motion
CDG5FA80TNSR-75

SMC CORP OF AMERICA
CDG5FA80TNSR-75

CG5 CDG5FA80TNSR-75 with 80 mm Bore Size
Mi Item #09938504
MFR #CDG5FA80TNSR-75
Price$328.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5FA80TNSR-75

CG5 CDG5FA80TNSR-75 with 80 mm Bore Size
Mi Item #09938504
MFR #CDG5FA80TNSR-75

Mfr description
CDG5FA80TNSR-75 CG5, STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.95/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    Rod Side Flange Type
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)