Overview
Mfr description
CDG5FA80TNSV-400-X6011 CG5, STAINLESS
- NFPA mounting interchangeable, all SUS air cylinder
- 5 bore sizes
- 9 NFPA mounting options
- NBR or FKM seal material
- Auto switch capable
Specifications
- SeriesCG5
- Bore Diameter80 mm
- Country of OriginUS
- Cushion TypeAir Cushion
- MagnetBuilt-in
- Port Thread StandardNPT
- Mounting TypeRod Side Flange Type
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data