Specifications
Dimensions
- Bore Diameter10 mm
Details
- Country of OriginUS
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
- SeriesCJ2-Z
Overview
Mfr description
CDJ2KB10-15SRZ-A CYLINDER, AIR
- Non-rotating, Single Acting, Single Rod
- Bore sizes: 10 & 16 (mm)
- Strokes from 15mm through 150mm
- Mounts: variety of mounting options
- Variety of switches and lead wire lengths