Overview
Mfr description
CDG5LN50TNSR-900-X165US CG5, STAINLESS
Specifications
- SeriesCG5
- Bore Diameter50 mm
- Country of OriginUS
- Stroke
- Cushion TypeRubber Bumper
- MagnetBuilt-in
- Port Thread StandardRc
- Mounting TypeAxial Foot Type
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data