Overview
Mfr description
CDJ2KB10-15Z-M9PZ-B CYLINDER, AIR
Specifications
- Piston ActionSingle-Acting
- Bore Diameter
- Rod TypeSingle Rod - Non-Rotating
- Cushion TypeRubber Bumper
- Auto-SwitchSolid State/General Purpose/3 Wire PNP/Horizontal
- Manufacturer Product Page
- Manufacturer Catalog
- Lead Wire Length5 m
- MagnetWith Magnet
- Number of Switches2 pcs
- SeriesCJ2-Z
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data