Motion
CDJ2KB10-30Z-M9BL-B

SMC CORP OF AMERICA
CDJ2KB10-30Z-M9BL-B

CDJ2KB10-30Z-M9BL-B
MI ITEM #09938793
MFR #CDJ2KB10-30Z-M9BL-B
Price$134.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KB10-30Z-M9BL-B

CDJ2KB10-30Z-M9BL-B
MI ITEM #09938793
MFR #CDJ2KB10-30Z-M9BL-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.99/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Solid State/General Purpose/2 Wire/Horizontal
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Single-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod - Non-Rotating
  • Series
    CJ2-Z

Overview

Mfr description
CDJ2KB10-30Z-M9BL-B CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought