Motion
CDG5SA100TNSV-1200-X6011

SMC CORP OF AMERICA
CDG5SA100TNSV-1200-X6011

CG5 CDG5SA100TNSV-1200-X6011 with 100 mm Bore Size
MI ITEM #09938909
MFR #CDG5SA100TNSV-1200-X6011
Price$1,389.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5SA100TNSV-1200-X6011

CG5 CDG5SA100TNSV-1200-X6011 with 100 mm Bore Size
MI ITEM #09938909
MFR #CDG5SA100TNSV-1200-X6011

Mfr description
CDG5SA100TNSV-1200-X6011 CG5,
  • NFPA mounting interchangeable, all SUS air cylinder
  • 5 bore sizes
  • 9 NFPA mounting options
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,389.85/each

Specifications

Dimensions

  • Bore Diameter
    100 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Magnet
    Built-in
  • Mounting Type
    MS2 Side Lug
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)