Motion
CDJ2KB10-60TZ-A93LS-B

SMC CORP OF AMERICA
CDJ2KB10-60TZ-A93LS-B

CDJ2KB10-60TZ-A93LS-B
Mi Item #09938941
MFR #CDJ2KB10-60TZ-A93LS-B
Price$68.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KB10-60TZ-A93LS-B

CDJ2KB10-60TZ-A93LS-B
Mi Item #09938941
MFR #CDJ2KB10-60TZ-A93LS-B

Mfr description
CDJ2KB10-60TZ-A93LS-B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.11/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Reed/DC Volt/AC Volt/LED/Horizontal
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    1 pc
  • Piston Action
    Single-Acting Spring Extend
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod - Non-Rotating
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)