Overview
Mfr description
CDG5WBA25TNSR-125 CG5 CYLINDER
- Double Acting, double rod CG5W-S cylinder
- All stainless steel external parts
- Special scraper prevents water from entering cylinder
- Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
- Auto Switch capable
Specifications
- SeriesCG5
- Bore Diameter25 mm
- Country of OriginJP
- Cushion TypeAir Cushion
- MagnetBuilt-in
- Port Thread StandardNPT
- Mounting TypeBasic Type
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data