Specifications
Dimensions
- Bore Diameter10 mm
- Lead Wire Length0.5 m
Details
- Auto-SwitchReed/DC Volt/AC Volt/Vertical
- Cushion TypeRubber Bumper
- MagnetWith Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Number of Switches2 pcs
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesCJ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)