Overview
Mfr description
CDJ2KL16-100Z-M9NVM-A CYLINDER, AIR
- Non-rotating rod type
- Bore sizes: 10 & 16 (mm)
- Strokes from 15mm through 200mm
- Variety of switches and a variety of lead wire lengths
Specifications
- SeriesCJ2-Z
- Bore Diameter16 mm
- Country of OriginUS
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeSingle foot
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data