Overview
Mfr description
CDJ2KL16-15TZ-B CYLINDER, AIR
Specifications
- SeriesCJ2-Z
- Bore Diameter16 mm
- Country of OriginUS
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeSingle foot
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data