Specifications
Dimensions
- Bore Diameter16 mm
Details
- Country of OriginUS
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeRod flange
- Product TypeRound Body Repairable Air Cylinders
- SeriesCJ2-Z
Overview
Mfr description
CDJ2F16-30Z-M9BASDPC-A CYLINDER, AIR
- Easy fine adjustments of auto switch position
- Mounting types added: Double foot, Head Flange, Double-side Bossed
- Rod end deflection accuracy improved