Motion
CDJ2D10-150Z-N-B

SMC CORP OF AMERICA
CDJ2D10-150Z-N-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #09940174
MFR #CDJ2D10-150Z-N-B
Price$51.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2D10-150Z-N-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #09940174
MFR #CDJ2D10-150Z-N-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.98/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Double clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CDJ2D10-150Z-N-B CYLINDER, AIR
  • Easy fine adjustments of auto switch position
  • Mounting types added: Double foot, Head Flange, Double-side Bossed
  • Rod end deflection accuracy improved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought