Motion
CDJ2KM10-100Z-M9B-B

SMC CORP OF AMERICA
CDJ2KM10-100Z-M9B-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #09940175
MFR #CDJ2KM10-100Z-M9B-B
Price$134.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2KM10-100Z-M9B-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #09940175
MFR #CDJ2KM10-100Z-M9B-B

Mfr description
CDJ2KM10-100Z-M9B-B CYLINDER, AIR
  • Non-rotating rod type
  • Bore sizes: 10 & 16 (mm)
  • Strokes from 15mm through 200mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.14/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Double foot
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)