Overview
Mfr description
CDJ2XD16-45Z-M9PW-B CYL, MICROSPEED,
- CJ2, low friction type
- Mountings: basic, foot, flange, double clevis
- Bore sizes: 10mm, 16mm
- Strokes up to 200mm
- Auto switch capable
Specifications
- SeriesCJ2-Z
- Bore Diameter16 mm
- Country of OriginJP
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeDouble clevis
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data