Overview
Mfr description
CDJ2XF10-100Z-M9BL-A CYL, MICROSPEED,
- CJ2, low friction type
- Mountings: basic, foot, flange, double clevis
- Bore sizes: 10mm, 16mm
- Strokes up to 200mm
- Auto switch capable
Specifications
- SeriesCJ2-Z
- Bore Diameter10 mm
- Country of OriginJP
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeRod flange
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data