Motion
CDJ2XL16-125Z-M9PL-A

SMC CORP OF AMERICA
CDJ2XL16-125Z-M9PL-A

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #09940235
MFR #CDJ2XL16-125Z-M9PL-A
Price$182.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2XL16-125Z-M9PL-A

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #09940235
MFR #CDJ2XL16-125Z-M9PL-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.83/each

Specifications

Dimensions

  • Bore Diameter
    16 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Single foot
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CDJ2XL16-125Z-M9PL-A CYL, MICROSPEED,
  • CJ2, low friction type
  • Mountings: basic, foot, flange, double clevis
  • Bore sizes: 10mm, 16mm
  • Strokes up to 200mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought