Overview
Mfr description
CDJ2YB10-100RZ-A CYLINDER, AIR
- Double acting, single rod
- Bore size: (mm) 10, 16
- Standard stroke: (mm) 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
- Minimum operating pressure: 0.03MPa
Specifications
- SeriesCJ2-Z
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data