Motion
CDJ2YB16-15Z-M9BL-B

SMC CORP OF AMERICA
CDJ2YB16-15Z-M9BL-B

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #09940392
MFR #CDJ2YB16-15Z-M9BL-B
List Price$164.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2YB16-15Z-M9BL-B

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #09940392
MFR #CDJ2YB16-15Z-M9BL-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.07/each for your price

Overview

Mfr description
CDJ2YB16-15Z-M9BL-B CYLINDER, AIR
  • Double acting, single rod
  • Bore size: (mm) 10, 16
  • Standard stroke: (mm) 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
  • Minimum operating pressure: 0.03MPa

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    16 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text