Overview
Mfr description
CDJ2L10-30Z-A93-B CYLINDER, AIR
- Easy fine adjustments of auto switch position
- Mounting types added: Double foot, Head Flange, Double-side Bossed
- Rod end deflection accuracy improved
Specifications
- SeriesCJ2-Z
- Bore Diameter10 mm
- Country of OriginUS
- Stroke
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeSingle foot
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data