Specifications
Dimensions
- Bore Diameter16 mm
- Stroke75 mm
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRod Flange
- Product TypeRound Body Repairable Air Cylinders
- SeriesCJ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)