Overview
Mfr description
CDJ2YD10-100Z-A CYLINDER, AIR
Specifications
- SeriesCJ2-Z
- Bore Diameter10 mm
- Country of OriginJP
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeDouble clevis
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data