Motion
CDJ2B10-15AZ-M9PVSAPC-B

SMC CORP OF AMERICA
CDJ2B10-15AZ-M9PVSAPC-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #09940667
MFR #CDJ2B10-15AZ-M9PVSAPC-B
Price$173.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2B10-15AZ-M9PVSAPC-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #09940667
MFR #CDJ2B10-15AZ-M9PVSAPC-B

Mfr description
CDJ2B10-15AZ-M9PVSAPC-B CYLINDER, AIR
  • Easy fine adjustments of auto switch position
  • Mounting types added: Double foot, Head Flange, Double-side Bossed
  • Rod end deflection accuracy improved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.29/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)