Motion
CDJ2YL10-75Z-M9BWS-A

SMC CORP OF AMERICA
CDJ2YL10-75Z-M9BWS-A

C(D)J2Y-Z, Smooth Cylinder, Double Acting, Single Rod
MI ITEM #09940708
MFR #CDJ2YL10-75Z-M9BWS-A
List Price$76.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2YL10-75Z-M9BWS-A

C(D)J2Y-Z, Smooth Cylinder, Double Acting, Single Rod
MI ITEM #09940708
MFR #CDJ2YL10-75Z-M9BWS-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.48/each for your price

Overview

Mfr description
CDJ2YL10-75Z-M9BWS-A CYLINDER, AIR
  • Double acting, single rod
  • Bore size: (mm) 10, 16
  • Standard stroke: (mm) 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
  • Minimum operating pressure: 0.03MPa

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    10 mm
  • Country of Origin
    JP
  • Stroke
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Single foot
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text