Motion
CDJ2YL16-100Z-A93-B

SMC CORP OF AMERICA
CDJ2YL16-100Z-A93-B

Cylinder, LOW FRICTION
Mi Item #09940709
MFR #CDJ2YL16-100Z-A93-B
Price$97.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2YL16-100Z-A93-B

Cylinder, LOW FRICTION
Mi Item #09940709
MFR #CDJ2YL16-100Z-A93-B

Mfr description
CDJ2YL16-100Z-A93-B CYL, LOW FRICTION
  • Double acting, single rod
  • Bore size: (mm) 10, 16
  • Standard stroke: (mm) 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.26/each

Specifications

Details

  • Country of Origin
    CN
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)