Overview
Mfr description
CDJ2ZB10-60Z-A CYLINDER, AIR
- Double acting single rod w/ built in speed controller
- Bore sizes: 10, & 16 (mm)
- Strokes from 15mm through 200mm
- Variety of switches and lead wire lengths
Specifications
- SeriesCJ2-Z
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data