Overview
Mfr description
CDJP2D16-10D-M9PSBPCS PIN CYLINDER,
Specifications
- SeriesCJP2
- Bore Diameter16 mm
- Country of OriginJP
- Stroke
- Mounting TypeClevis Pivot Mounting
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data