Motion
CDJP2D16-20D
C(D)JP2, Pin Cylinder, Double Acting, Single Rod
MI ITEM #09940915
MFR #CDJP2D16-20D
Price$42.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)JP2, Pin Cylinder, Double Acting, Single Rod
MI ITEM #09940915
MFR #CDJP2D16-20D

Mfr description
CDJP2D16-20D PIN CYLINDER, DOUBLE
  • The body material has been changed from brass to aluminium, achieving impressive weight reduction.
  • The overall length of the cylinder has been reduced resulting in an extremly compact cylinder.
  • Solid state auto-switches can also be mounted now.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.21/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Stroke  
    20 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clevis Pivot Mounting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)