Motion
CDJ2ZD10-60Z-NW-M9PM-B

SMC CORP OF AMERICA
CDJ2ZD10-60Z-NW-M9PM-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #09940938
MFR #CDJ2ZD10-60Z-NW-M9PM-B
List Price$172.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2ZD10-60Z-NW-M9PM-B

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #09940938
MFR #CDJ2ZD10-60Z-NW-M9PM-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.38/each for your price

Overview

Mfr description
CDJ2ZD10-60Z-NW-M9PM-B CYLINDER, AIR
  • Double acting single rod w/ built in speed controller
  • Bore sizes: 10, & 16 (mm)
  • Strokes from 15mm through 200mm
  • Variety of switches and lead wire lengths

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    10 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Double clevis
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text