Motion
CDJP2D16-40D-M9BZ

SMC CORP OF AMERICA
CDJP2D16-40D-M9BZ

CDJP2D16-40D-M9BZ PIN CYLINDER, DOUBLE
Mi Item #09941003
MFR #CDJP2D16-40D-M9BZ
Price$168.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2D16-40D-M9BZ

CDJP2D16-40D-M9BZ PIN CYLINDER, DOUBLE
Mi Item #09941003
MFR #CDJP2D16-40D-M9BZ

Mfr description
CDJP2D16-40D-M9BZ PIN CYLINDER, DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.56/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Stroke  
    40 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clevis Pivot Mounting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJP2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)