Motion
CDLA2D80TN-700-D-A93VL

SMC CORP OF AMERICA
CDLA2D80TN-700-D-A93VL

CLA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #09941211
MFR #CDLA2D80TN-700-D-A93VL
List Price$1,101.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2D80TN-700-D-A93VL

CLA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #09941211
MFR #CDLA2D80TN-700-D-A93VL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,101.28/each for your price

Overview

Mfr description
CDLA2D80TN-700-D-A93VL CYLINDER, TIE

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Tube Material
    Aluminum Tube
  • Mounting Type
    Double Clevis
  • Series
    CLA2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text